
- Reusable Hose Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hose Size | 1.5 in |
Series | 185846 Series |
Hose Dash Size | 24 |
Flange Type | Code 61 |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
