
- Reusable Hose Fitting
- 45° Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 185773 Series |
Compatible Tube O.D. | 0.25 |
Thread Size | 7/16-20 |
Overall Length | 1.46 in |
End Gender 1 | Female |
Construction | Reusable |
Fitting Description | 45° |
Hose Dash Size | 4 |
Working Pressure [Max] | 4,500 psi |
Hole Dia. | 0.15 in |
Hose Size | 0.25 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.56 in |
Item Type | Nipple Assembly |
Height | 0.330 in |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Outside Dia. | 0.57 in |
Hose Cut-Off Factor | 0.982 in |
Weight | 0.0 LB |
