
- Reusable Hose Fitting
- 3/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Hose Dash Size | 3 |
Series | 185429 Series |
Hose Size | 0.1875 in |
Construction | Reusable |
Hose Cut-Off Factor | 0.86 in |
Weight | 0.0 LB |
