
- Reusable Hose Fitting
- 90° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 5/8-18 |
Height | 0.851 in |
End Gender 2 | Male |
Hose Size | 0.375 in |
Hex Size 2 | 1/2 in |
Compatible Tube O.D. | 0.375 |
Compatible Hose I.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Fitting Description | 90° |
Hose Cut-Off Factor | 0.827 in |
Construction | Reusable |
Overall Length | 2.16 in |
Outside Dia. | 0.75 in |
Series | 185302 Series |
End Gender 1 | Female |
End Type 1 | SAE 45 |
Hole Dia. | 0.24 in |
Hose Dash Size | 6 |
Hex Size 1 | 3/4 in |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
