
- Reusable Hose Fitting
- 90° Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 185296 Series |
Overall Length | 2.72 in |
Compatible Tube O.D. | 0.5 |
Hose Dash Size | 8 |
End Gender 1 | Female |
Outside Dia. | 0.88 in |
Hose Size | 0.5 in |
Hose Cut-Off Factor | 1.094 in |
Hex Size 2 | 5/8 in |
Hex Size 1 | 0.88 in |
Construction | Reusable |
End Gender 2 | Male |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Height | 1.089 in |
Hole Dia. | 0.36 in |
Item Type | Nipple Assembly |
Compatible Hose I.D. | 0.5 |
Thread Size | 3/4-16 |
End Type 1 | SAE 37 |
Fitting Description | 90° |
Weight | 0.0 LB |
