
- Reusable Hose Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.3125 in |
Hose Cut-Off Factor | 0.687 in |
Series | 185296 Series |
Construction | Reusable |
Hose Dash Size | 5 |
End Type 1 | SAE 37 |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
