
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Cut-Off Factor | 5/8 in |
Series | 185295 Series |
Item Type | Nipple Assembly |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
Construction | Reusable |
End Type 1 | SAE 37 |
Weight | 0.0 LB |
