
- Reusable Hose Fitting
- 45° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 9/16-18 |
Overall Length | 2.26 in |
Hex Size 2 | 1/2 in |
Compatible Hose I.D. | 0.375 |
End Gender 1 | Female |
Item Type | Nipple Assembly |
Hose Dash Size | 6 |
Hex Size 1 | 0.69 in |
Material | Carbon Steel |
Series | 185265 Series |
End Gender 2 | Male |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 0.914 in |
Height | 0.394 in |
Compatible Tube O.D. | 0.375 |
Outside Dia. | 0.69 in |
Fitting Description | 45° |
Hose Size | 0.375 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.22 in |
Weight | 0.0 LB |
