
- Reusable Hose Fitting
- 45° Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Height | 1.220 in |
End Type 1 | SAE 37 |
Fitting Description | 45° |
Material | Carbon Steel |
Overall Length | 4.2 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Hose Size | 1.25 in |
Hose Cut-Off Factor | 2.444 in |
Item Type | Nipple |
Hose Dash Size | 20 |
Hex Size 1 | 1.092 in |
Series | 185265 Series |
End Gender 1 | Female |
Weight | 0.0 LB |
