
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | 90° |
Construction | Reusable |
Hose Dash Size | 16 |
Series | 185261 Series |
Hex Size 1 | 1.5 in |
End Gender 1 | Female |
Hose Size | 1 in |
Hose Cut-Off Factor | 1 7/8 in |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple Assembly |
Height | 2.390 in |
Material | Carbon Steel |
Overall Length | 3.46 in |
Weight | 0.0 LB |
