
- Reusable Hose Fitting
- 90° Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Dash Size | 12 |
Item Type | Nipple Assembly |
Series | 185261 Series |
Hose Size | 0.75 in |
Hex Size 1 | 0.69 in |
Overall Length | 3.72 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Height | 1.820 in |
Fitting Description | 90° |
Construction | Reusable |
Hose Cut-Off Factor | 1 5/8 in |
Material | Carbon Steel |
Thread Size | 1 1/16-12 |
Weight | 0.0 LB |
