
- Reusable Hose Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.375 in |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.312 in |
Construction | Reusable |
Item Type | Nipple Assembly |
Hose Dash Size | 6 |
Series | 185235 Series |
Weight | 0.0 LB |
