
- Reusable Hose Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Series | 185111 Series |
Item Type | Nipple |
Hose Cut-Off Factor | 1.406 in |
Hose Dash Size | 5 |
Hose Size | 0.3125 in |
Weight | 0.0 LB |
