
- Conv-O-Crimp Hose End
- 1" Hose ID x 1" JIC
- 1 5/16-12 Thread
Overall Length | 2.14 in |
Hose I.D. | 1 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.55 in |
End Size | 1 JIC(f), 1 Hose Crimp |
End Types | JIC & Hose Crimp, Hose Crimp & JIC |
Fitting Angle | Straight |
No. of Ends | 2 |
Weight | 0.52 LB |
