
- 0.88 in Hose Inner Diameter
- 1.38 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Railroad Air Brake Hose Application
applications
- Locomotive and passenger car air brake lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Material | Synthetic Rubber |
Hose Application | Railroad Air Brake |
Cover Material | Synthetic Rubber |
Reinforcement | Wire |
Tube Material | Synthetic Rubber and Textile |
Hose Length | 1 ft |
Tube Wall Thickness | 0.25 in |
Abrasion Resistance | Premium |
Lay Line Style | Embossed |
Pressure [Max] | 300 psi |
Used to Dispense | Railroad Airbrake |
Inner Tube Material | Synthetic Rubber And Textile |
Color | Black |
Bend Radius [Min] | 7.38 in |
Temperature Range [Min] | -65 °F |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Hose OD | 1.38 in |
Burst Pressure [Nom] | 8200 psi |
Burst Pressure [Min] | 1200 psi |
Dash Size | -16 |
Series | 1531 |
Ambient Temperature Range [Min] | -65 °F |
Brand. | Aeroquip |
Hose I.D. | 0.88 in |
Hose Reinforcement | 2 Ply Braid |
Temperature Range [Max] | 212 °F |
Ambient Temperature Range [Max] | 212 °F |
Weight | 1.0 LB |
