
- 0.63 in Hose Inner Diameter
- 1.12 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
applications
- Locomotive and passenger car air brake lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber and Textile |
Hose OD | 1.12 in |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Bend Radius [Min] | 6.5 in |
Dash Size | -12 |
Temperature Range [Min] | -65 °F |
Burst Pressure [Nom] | 1200 psi |
Pressure [Max] | 300 psi |
Series | 1531 |
Color | Black |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Lay Line Style | Embossed |
Reinforcement | Wire |
Construction | 1 Ply Braid |
Hose I.D. | 0.63 in |
Weight | 0.0 LB |
