
- 0.5 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
applications
- Locomotive and passenger car air brake lines.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Length | 1 ft |
Hose OD | 0.94 in |
Tube Material | Synthetic Rubber and Textile |
Abrasion Resistance | Premium |
Hose I.D. | 0.5 in |
Pressure [Max] | 300 psi |
Lay Line Style | Embossed |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.22 in |
Bend Radius [Min] | 5.5 in |
Color | Black |
Temperature Range [Min] | -65 °F |
Burst Pressure [Nom] | 1200 psi |
Dash Size | -10 |
Series | 1531 |
Cover Material | Synthetic Rubber |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Reinforcement | Wire |
Weight | 0.0 LB |
