
- 0.41 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 20.8 ft Hose Length
- 2000 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Bend Radius [Min] | 4.62 in |
Hose OD | 0.79 in |
Construction | 1 Ply Braid |
Hose Length | 20.8 ft |
Hose I.D. | 0.41 in |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Series | 1503 |
Vacuum Rating | 28 in Hg |
Pressure [Max] | 2000 psi |
Tube Wall Thickness | 0.18 in |
Reinforcement | Textile and wire |
Dash Size | -8 |
Burst Pressure [Nom] | 8000 psi |
Color | Black |
Cover Material | Textile |
Temperature Range [Max] | 250 °F |
Weight | 0.0 LB |
