
- 0.41 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Conductivity | Conductive |
Dash Size | -8 |
Material | Textile |
Series | 1503 |
Vacuum Rating | 28 in Hg |
Hose Length | 1 ft |
Brand. | Aeroquip |
Burst Pressure [Min] | 8000 psi |
Cover Material | Textile |
Tube Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 250 °F |
Burst Pressure [Nom] | 8000 psi |
Hose OD | 0.79 in |
Vacuum Hg | 28 in |
Ambient Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 4.62 in |
Reinforcement | Textile and wire |
Hose Reinforcement | 1 Ply Braid |
Used to Dispense | Air & Multipurpose |
Color | Black |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.18 in |
Hose I.D. | 0.41 in |
Hose Application | Air & Multipurpose |
Pressure [Max] | 2000 psi |
Weight | 1.0 LB |
