
- Air & Multipurpose Hose
- 0.3 in ID
- 0.7 in OD
- 2250 psi Max Pressure
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Cover Material | Textile |
Ambient Temperature Range [Max] | 250 °F |
Bend Radius [Min] | 4 in |
Vacuum Hg | 28 in |
Hose Reinforcement | 1 Ply Braid |
Burst Pressure [Min] | 9000 psi |
Material | Textile |
Ambient Temperature Range [Min] | -40 °F |
Series | 1503 AQP |
Color | Black |
Used to Dispense | Air & Multipurpose |
Hose I.D. | 0.3 in, 0.30 in |
Temperature Range [Min] | -40 °F |
Hose Application | Air & Multipurpose |
Temperature Range [Max] | 250 °F |
Hose OD | 0.7 in |
Inner Tube Material | Synthetic Rubber |
Pressure [Max] | 2250 psi |
Brand. | Eaton |
Weight | 12.969 LB |
