
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 12000 psi |
Hose I.D. | 0.25 in |
Series | 1503 |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Pressure [Max] | 3000 psi |
Reinforcement | Textile and wire |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 3.38 in |
Conductivity | Conductive |
Tube Wall Thickness | 0.165 in |
Color | Black |
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Hose Length | 1 ft |
Cover Material | Textile |
Temperature Range [Max] | 250 °F |
Vacuum Rating | 28 in Hg |
Dash Size | -5 |
Hose OD | 0.6 in |
Weight | 0.18 LB |
