
- 0.19 in Hose Inner Diameter
- 0.54 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Pressure [Max] | 3000 psi |
Hose OD | 0.54 in |
Series | 1503 |
Temperature Range [Max] | 250 °F |
Reinforcement | Textile and wire |
Hose Length | 250 ft |
Bend Radius [Min] | 3 in |
Dash Size | -4 |
Conductivity | Conductive |
Color | Black |
Hose I.D. | 0.19 in |
Tube Wall Thickness | 0.165 in |
Vacuum Rating | 28 in Hg |
Cover Material | Textile |
Construction | 1 Ply Braid |
Tube Material | Synthetic Rubber |
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 12000 psi |
Weight | 0.0 LB |
