
- 2.38 in Hose Inner Diameter
- 2.92 in Hose Outer Diameter
- 350 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Temperature Range [Max] | 250 °F |
Burst Pressure [Nom] | 1400 psi |
Hose OD | 2.92 in |
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Pressure [Max] | 350 psi |
Hose I.D. | 2.38 in |
Cover Material | Textile |
Construction | 1 Ply Braid |
Conductivity | Conductive |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Color | Black |
Dash Size | -40 |
Vacuum Rating | 11 in Hg |
Bend Radius [Min] | 24 in |
Series | 1503 |
Reinforcement | Textile and wire |
Weight | 0.0 LB |
