
- 1.38 in Hose Inner Diameter
- 1.78 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Bend Radius [Min] | 10.5 in |
Hose Reinforcement | 1 Ply Braid |
Burst Pressure [Min] | 2000 psi |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Hose OD | 1.78 in |
Brand. | Aeroquip |
Conductivity | Conductive |
Hose I.D. | 1.38 in |
Reinforcement | Textile and wire |
Series | 1503 |
Pressure [Max] | 500 psi |
Hose Application | Air & Multipurpose |
Material | Textile |
Cover Material | Textile |
Tube Material | Synthetic Rubber |
Vacuum Hg | 15 in |
Construction | 1 Ply Braid |
Temperature Range [Max] | 250 °F |
Ambient Temperature Range [Max] | 250 °F |
Tube Wall Thickness | 0.185 in |
Burst Pressure [Nom] | 2000 psi |
Inner Tube Material | Synthetic Rubber |
Used to Dispense | Air & Multipurpose |
Ambient Temperature Range [Min] | -40 °F |
Color | Black |
Vacuum Rating | 15 in Hg |
Dash Size | -24 |
Weight | 1.0 LB |
