
- 1.12 in Hose Inner Diameter
- 1.53 in Hose Outer Diameter
- 1 ft Hose Length
- 625 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Reinforcement | Textile and wire |
Hose I.D. | 1.12 in |
Hose Reinforcement | 1 Ply Braid |
Hose Application | Air & Multipurpose |
Vacuum Hg | 20 in |
Pressure [Max] | 625 psi |
Series | 1503 |
Inner Tube Material | Synthetic Rubber |
Burst Pressure [Min] | 2500 psi |
Color | Black |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.19 in |
Used to Dispense | Air & Multipurpose |
Ambient Temperature Range [Min] | -40 °F |
Brand. | Aeroquip |
Cover Material | Textile |
Material | Textile |
Hose Length | 1 ft |
Construction | 1 Ply Braid |
Bend Radius [Min] | 9 in |
Dash Size | -20 |
Vacuum Rating | 20 in Hg |
Burst Pressure [Nom] | 2500 psi |
Hose OD | 1.53 in |
Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 250 °F |
Conductivity | Conductive |
Weight | 29.5 LB |
