
- 0.88 in Hose Inner Diameter
- 1.27 in Hose Outer Diameter
- 1 ft Hose Length
- 800 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Cover Material | Textile |
Bend Radius [Min] | 7.38 in |
Hose Reinforcement | 1 Ply Braid |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.175 in |
Dash Size | -16 |
Temperature Range [Min] | -40 °F |
Color | Black |
Used to Dispense | Air & Multipurpose |
Hose I.D. | 0.88 in |
Hose Length | 1 ft |
Burst Pressure [Min] | 3200 psi |
Tube Material | Synthetic Rubber |
Vacuum Rating | 20 in Hg |
Brand. | Aeroquip |
Conductivity | Conductive |
Pressure [Max] | 800 psi |
Temperature Range [Max] | 250 °F |
Material | Textile |
Burst Pressure [Nom] | 3200 psi |
Ambient Temperature Range [Min] | -40 °F |
Hose OD | 1.27 in |
Series | 1503 |
Vacuum Hg | 20 in |
Inner Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 250 °F |
Hose Application | Air & Multipurpose |
Reinforcement | Textile and wire |
Weight | 25.234 LB |
