
- 0.63 in Hose Inner Diameter
- 1.1 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air, Gasoline, Fuel & Lubricating Oil Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose OD | 1.1 in |
Conductivity | Conductive |
Cover Material | Textile |
Tube Material | Synthetic Rubber |
Dash Size | -12 |
Hose I.D. | 0.63 in |
Burst Pressure [Nom] | 6000 psi |
Hose Length | 1 ft |
Pressure [Max] | 1500 psi |
Temperature Range [Max] | 250 °F |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 6.5 in |
Hose Application | Air, Gasoline, Fuel & Lubricating Oil |
Series | 1503 |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Color | Black |
Reinforcement | Textile and wire |
Weight | 17.969 LB |
