
- 0.5 in Hose Inner Diameter
- 0.95 in Hose Outer Diameter
- 1 ft Hose Length
- 1750 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, air, gasoline, fuel and lubricating oils.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Dash Size | -10 |
Reinforcement | Textile and wire |
Tube Wall Thickness | 0.21 in |
Hose I.D. | 1/2 in, 0.5 in |
Color | Black |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Ambient Temperature Range [Min] | -40 °F |
Hose OD | 0.95 in |
Pressure [Max] | 1750 psi |
Vacuum Hg | 28 in |
Inner Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Used to Dispense | Air & Multipurpose |
Burst Pressure [Nom] | 7000 psi |
Cover Material | Textile |
Hose Reinforcement | 1 Ply Braid |
Hose Application | Air & Multipurpose |
Burst Pressure [Min] | 7000 psi |
Material | Textile |
Series | 1503 |
Tube Material | Synthetic Rubber |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 5.5 in |
Temperature Range [Max] | 250 °F |
Ambient Temperature Range [Max] | 250 °F |
Weight | 0.0 LB |
