
- Male JIC to 24° Metric Female Tube Seat (Light) for use w/ 1 1/2" O.D. Tubing & 30 mm O.D. Tubing
SAE Reference No. | N/A |
Tube O.D. | 1 1/2 in |
End Types | JIC 37° & Metric |
Fitting Type | Adapter |
Material | Steel |
No. of Ends | 2 |
End Size | 1 1/2 JIC(m), M42(f) |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Light) |
End Types 2 | JIC 37°, Metric |
Fitting Angle | Straight, Swivel |
Overall Length | 2.12 in |
Port Size | 30 mm |
Weight | 0.7 LB |
