
- Male JIC to 24° Metric Female Tube Seat (Light) for use w/ 1" O.D. Tubing & 20 mm O.D. Tubing
Fitting Angle | Straight, Swivel |
Tube O.D. | 1 in |
End Types | JIC 37° & Metric |
Port Size | 20 mm |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Light) |
End Types 2 | JIC 37°, Metric |
Overall Length | 1.85 in |
Material | Steel |
No. of Ends | 2 |
End Size | 1 JIC(m), M30(f) |
Fitting Type | Adapter |
SAE Reference No. | N/A |
Weight | 0.5 LB |
