
- Male JIC to 24° Metric Female Tube Seat (Light) for use w/ 1/2" O.D. Tubing & 10 mm O.D. Tubing
No. of Ends | 2 |
Material | Steel |
Fitting Angle | Straight, Swivel |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Light) |
End Types | JIC 37° & Metric |
End Size | 1/2 JIC(m), M26(m) |
Overall Length | 1.5 in |
End Types 2 | JIC 37°, Metric |
Fitting Type | Adapter |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Weight | 0.2 LB |
