
- Male JIC to 24° Metric Female Tube Seat (Heavy) for use w/ 3/8" O.D. Tubing & 8 mm O.D. Tubing
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Heavy) |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Metric |
Fitting Angle | Straight, Swivel |
Port Size | 8 mm |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Overall Length | 1.4 in |
Fitting Type | Adapter |
Material | Steel |
End Size | 3/8 JIC(m), M16(f) |
Weight | 0.3 LB |
