
- Male JIC to 24° Metric Female Tube Seat (Heavy) for use w/ 1/4" O.D. Tubing & 4 mm O.D. Tubing
End Types | JIC 37° & Metric |
Fitting Angle | Straight, Swivel |
Tube O.D. | 1/4 in |
End Size | 1/4 JIC(m), M12(f) |
Material | Steel |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Heavy) |
Overall Length | 1.36 in |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Metric |
Fitting Type | Adapter |
Port Size | 4 mm |
No. of Ends | 2 |
Weight | 0.1 LB |
