
- Male JIC to 24° Metric Female Tube Seat (Heavy) for use w/ 3/4" O.D. Tubing & 16 mm O.D. Tubing
End Types | JIC 37° & Metric |
Fitting Angle | Straight, Swivel |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Heavy) |
End Types 2 | JIC 37°, Metric |
End Size | 3/4 JIC(m), M26(f) |
SAE Reference No. | N/A |
Overall Length | 1.87 in |
No. of Ends | 2 |
Port Size | 16 mm |
Fitting Type | Adapter |
Tube O.D. | 3/4 in |
Material | Steel |
Weight | 0.7 LB |
