
- Male JIC to 24° Metric Female Tube Seat (Heavy) for use w/ 5/8" O.D. Tubing & 13 mm O.D. Tubing
End Types 2 | JIC 37°, Metric |
Port Size | 13 mm |
No. of Ends | 2 |
Fitting Type | Adapter |
Overall Length | 1.61 in |
Material | Steel |
SAE Reference No. | N/A |
Fitting Angle | Straight, Swivel |
End Size | 5/8 JIC(m), M22(f) |
Tube O.D. | 5/8 in |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to 24° Metric Female Tube Seat (Heavy) |
Weight | 0.6 LB |
