
- Male JIC to 24° Metric Tube Seat (Heavy) for use w/ 3/8" O.D. Tubing & 6 mm O.D. Tubing
Fitting Angle | Straight |
Material | Steel |
Fitting Description | Male JIC to 24° Metric Tube Seat (Heavy) |
Overall Length | 1.3 in |
End Types 2 | JIC 37°, Metric |
Fitting Type | Adapter |
Tube O.D. | 3/8 in |
SAE Reference No. | N/A |
End Size | 3/8 JIC(m), M14(m) |
Port Size | 6 mm |
No. of Ends | 2 |
End Types | JIC 37° & Metric |
I.D. | 6 mm |
Weight | 0.073 LB |
