
- Male JIC to 24° Metric Tube Seat (Heavy) for use w/ 3/4" O.D. Tubing & 16 mm O.D. Tubing
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
End Types | JIC 37° & Metric |
No. of Ends | 2 |
Port Size | 16 mm |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Metric |
End Size | 3/4 JIC(m), M24(m) |
Fitting Type | Adapter |
Overall Length | 1.77 in |
Fitting Description | Male JIC to 24° Metric Tube Seat (Heavy) |
Material | Steel |
I.D. | 16 mm |
Weight | 0.249 LB |
