
- Male JIC to 24° Metric Tube Seat (Heavy) for use w/ 1/2" O.D. Tubing & 10 mm O.D. Tubing
End Types 2 | JIC 37°, Metric |
SAE Reference No. | N/A |
Fitting Type | Adapter |
No. of Ends | 2 |
Material | Steel |
End Size | 1/2 JIC(m), M18(m) |
Fitting Angle | Straight |
I.D. | 10 mm |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to 24° Metric Tube Seat (Heavy) |
Tube O.D. | 1/2 in |
Overall Length | 1.4 in |
Weight | 0.138 LB |
