
- Male JIC to 60° Metric Tube Seat for use w/ 1/2" O.D. Tubing & 8 mm O.D. Tubing
Fitting Description | Male JIC to 60° Metric Tube Seat |
Fitting Angle | Straight |
No. of Ends | 2 |
Material | Steel |
End Types 2 | JIC 37°, Metric |
End Types | JIC 37° & Metric |
Tube O.D. | 1/2 in |
Fitting Type | Adapter |
End Size | 1/2 JIC(m), M16(m) |
SAE Reference No. | N/A |
Overall Length | 1.36 in |
Port Size | 8 mm |
Weight | 0.4 LB |
