
- Male JIC to 60° Metric Tube Seat for use w/ 3/8" O.D. Tubing & 8 mm O.D. Tubing
End Size | 3/8 JIC(m), M16(m) |
No. of Ends | 2 |
Port Size | 8 mm |
Fitting Type | Adapter |
Tube O.D. | 3/8 in |
Material | Steel |
SAE Reference No. | N/A |
End Types 2 | JIC 37°, Metric |
Fitting Description | Male JIC to 60° Metric Tube Seat |
Fitting Angle | Straight |
End Types | JIC 37° & Metric |
Overall Length | 1.26 in |
Weight | 0.095 LB |
