
- Male JIC to 60° Metric Tube Seat for use w/ 1/4" O.D. Tubing & 4 mm O.D. Tubing
End Types | JIC 37° & Metric |
No. of Ends | 2 |
Fitting Description | Male JIC to 60° Metric Tube Seat |
Material | Steel |
Overall Length | 1.22 in |
Fitting Type | Adapter |
End Size | 1/4 JIC(m), M12(m) |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Port Size | 4 mm |
End Types 2 | JIC 37°, Metric |
Tube O.D. | 1/4 in |
Weight | 0.052 LB |
