
- Male JIC to 60° Metric Tube Seat for use w/ 1" O.D. Tubing & 20 mm O.D. Tubing
No. of Ends | 2 |
Fitting Type | Adapter |
Tube O.D. | 1 in |
End Types | JIC 37° & Metric |
Fitting Description | Male JIC to 60° Metric Tube Seat |
Port Size | 20 mm |
End Size | 1 JIC(m), M26(m) |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Material | Steel |
Overall Length | 1.81 in |
End Types 2 | JIC 37°, Metric |
Weight | 0.8 LB |
