
- Male JIC to 60° Metric Tube Seat for use w/ 3/4" O.D. Tubing & 16 mm O.D. Tubing
No. of Ends | 2 |
End Types | JIC 37° & Metric |
Fitting Angle | Straight |
Material | Steel |
Overall Length | 1.69 in |
Port Size | 16 mm |
End Size | 3/4 JIC(m), M26(m) |
Fitting Type | Adapter |
Fitting Description | Male JIC to 60° Metric Tube Seat |
SAE Reference No. | N/A |
Tube O.D. | 3/4 in |
End Types 2 | JIC 37°, Metric |
Weight | 0.305 LB |
