
- Male JIC to 24° Metric Tube Seat (Light) for use w/ 1/4" O.D. Tubing & 6 mm O.D. Tubing
Fitting Description | Male JIC to 24° Metric Tube Seat (Light) |
End Types | JIC 37° & Metric |
Fitting Type | Adapter |
I.D. | 6 mm |
Port Size | 6 mm |
Tube O.D. | 1/4 in |
End Size | 1/4 JIC(m), M12(m) |
End Types 2 | JIC 37°, Metric |
No. of Ends | 2 |
SAE Reference No. | N/A |
Overall Length | 1.22 in |
Material | Steel |
Fitting Angle | Straight |
Weight | 0.45 LB |
