
- Male JIC to 24° Metric Tube Seat (Light) for use w/ 1" O.D. Tubing & 22 mm O.D. Tubing
End Types | JIC 37° & Metric |
Port Size | 22 mm |
No. of Ends | 2 |
End Types 2 | JIC 37°, Metric |
End Size | 1 JIC(m), M26(m) |
SAE Reference No. | N/A |
Fitting Angle | Straight |
Overall Length | 1.81 in |
Fitting Type | Adapter |
Material | Steel |
Fitting Description | Male JIC to 24° Metric Tube Seat (Light) |
I.D. | 22 mm |
Tube O.D. | 1 in |
Weight | 0.7 LB |
