
- Male JIC to 24° Metric Tube Seat (Light) for use w/ 5/8" O.D. Tubing & 15 mm O.D. Tubing
Fitting Description | Male JIC to 24° Metric Tube Seat (Light) |
End Types 2 | JIC 37°, Metric |
I.D. | 15 mm |
Tube O.D. | 5/8 in |
Fitting Type | Adapter |
End Size | 5/8 JIC(m), M22(m) |
No. of Ends | 2 |
End Types | JIC 37° & Metric |
Overall Length | 1.54 in |
SAE Reference No. | N/A |
Material | Steel |
Fitting Angle | Straight |
Port Size | 15 mm |
Weight | 0.194 LB |
