
- Versil·Flare™ SAE 37° Flared Style "B" Nut for 3/16" O.D. Tube
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Overall Length | 0.6 in |
Material | Steel |
Fitting Angle | Straight |
End Size | 3/16 JIC(f) |
Hex Size | 7/16 in |
End Types | Flare |
Fitting Description | Nut |
No. of Ends | 1 |
Tube O.D. | 3/16 in |
SAE Reference No. | 070110 |
Weight | 0.016 LB |
