
- Reusable Hose Fitting
- 5/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hose Cut-Off Factor | 1.377 in |
Hose Dash Size | 10 |
Item Type | Nipple |
Series | 1267 Series |
Hose Size | 0.625 in |
End Type 1 | NPTF |
Weight | 0.0 LB |
