
- Reusable Hose Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Nipple |
Hose Dash Size | 5 |
Series | 1267 Series |
Hose Size | 0.3125 in |
Construction | Reusable |
End Type 1 | NPTF |
Hose Cut-Off Factor | 1.012 in |
Weight | 0.055 LB |
