
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | 1252 Series |
Hose Size | 0.3125 in |
Hole Dia. | 0.234 in |
Item Type | Nipple |
Hose Cut-Off Factor | 1.1 in |
Outside Dia. | 0.563 in |
End Gender 1 | Male |
Hose Dash Size | 5 |
Material | Carbon Steel |
Hex Size 1 | 9/16 in |
Fitting Description | Straight |
Thread Size | 1/4-18 |
Overall Length | 1.849 in |
End Type 1 | NPTF |
Weight | 0.0 LB |
